Shop All Stationary Electric Air Compressors
Quincy Compressor
7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80VCA20
Mfr # 573DS80VCA20
Zoro # G5486550
product price: $4,590.35
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,590.35
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 7.5
- Voltage 200
- Max. Pressure 175 PSI
- Number of Stages Two Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 573DS80VCA20
- Zoro # G5486550
- UPC # 791326112842
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 7.5 |
Voltage | 200 |
Max. Pressure | 175 PSI |
Number of Stages | Two Stage |
Tank Style - Air Compressor | Vertical |
Description
7.5 HP, 200 Volt, Three Phase, Two Stage, 80 Gallon Vertical, 22.6 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- DAYTON Direct Drive Motor, 1/20 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HKL4C, 1HLA2C (GGS_47400)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12HCA23 (5103DS12HCA23)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 (453DS80VCB23)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 35Cfm@175Psi (IGQ103-E-480)
- Quincy Compressor Air Compressors