Shop All Stationary Electric Air Compressors
Quincy Compressor
7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80HCA46
Mfr # 573DS80HCA46
Zoro # G5486611
product price: $4,590.35
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,590.35
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 7.5
- Voltage 460
- Max. Pressure 175 PSI
- Number of Stages Two Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 573DS80HCA46
- Zoro # G5486611
- UPC # 791326112521
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 7.5 |
Voltage | 460 |
Max. Pressure | 175 PSI |
Number of Stages | Two Stage |
Tank Style - Air Compressor | Horizontal |
Description
7.5 HP, 460 Volt, Three Phase, Two Stage, 80 Gallon Horizontal, 22.6 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X04)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (2MDX2)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM89-D6)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In (QS 3/8 L 12)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 351CS80VCA23 (551CS80VCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80VCA23 (573DS80VCA23)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 351C80VCB23M (551C80VCBM)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 (453DS80VCB23)
- Quincy Compressor Stationary Electric Air Compressors