Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC
Mfr # 2V41C60VC
Zoro # G5487171
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,089.99
Free 30-Day Returns
Key Features
- Phase 1-Phase
- HP 5
- Voltage 230
- Max. Pressure 176 PSI
- Tank Style - Air Compressor Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quincy Compressor
- MFR # 2V41C60VC
- Zoro # G5487171
- UPC # 791326101846
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 60 Gallon |
Details
Phase | 1-Phase |
HP | 5 |
Voltage | 230 |
Max. Pressure | 176 PSI |
Tank Style - Air Compressor | Vertical |
Number of Stages | Two Stage |
Description
5 HP, 230 Volt, Single Phase, Two Stage, 60 Gallon Vertical, 15.4 CFM @ 90 psi, 175 psi Max (No Starter Required)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATEC Fitting, Compression, Straight, M18x1.5 (VMW10HL)
- BESTORQ B35 V Belt, 38 in Outside Length, 5/8 in Top Width, 1 Ribs (B35)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- DAYTON 4L620 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (4L620)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC49)
- Quincy Compressor Air Compressors