Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46
Mfr # 453DS80VCB46
Zoro # G5486681
product price: $3,357.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$3,357.99
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 5
- Voltage 460
- Max. Pressure 175 PSI
- Number of Stages Two Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 453DS80VCB46
- Zoro # G5486681
- UPC # 791326114426
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 460 |
Max. Pressure | 175 PSI |
Number of Stages | Two Stage |
Tank Style - Air Compressor | Vertical |
Description
5 HP, 460 Volt, Three Phase, Two Stage, 80 Gallon Vertical, 17.7 CFM @ 90 psi, 175 psi Max, Includes Mag Starter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 8800lb. (5306 ZZ/C3 PRX)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- FESTO Push-In Fitting QSF-1/4-12-B (QSF-1/4-12-B)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 14-1/2 L, PK50 (5050010)
- QUINCY COMPRESSOR 5HP 2Stg-QTMAX(Splsh Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 251C80VCBM23 (451CS80VCBM)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80VCA23 (573DS80VCA23)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- Quincy Compressor Stationary Electric Air Compressors