Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB20
Mfr # 453DS80VCB20
Zoro # G5487077
product price: $3,354.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,354.00
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 5
- Voltage 200
- Max. Pressure 175 PSI
- Number of Stages Two Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 453DS80VCB20
- Zoro # G5487077
- UPC # 791326114358
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 200 |
Max. Pressure | 175 PSI |
Number of Stages | Two Stage |
Tank Style - Air Compressor | Vertical |
Description
5 HP, 200 Volt, Three Phase, Two Stage, 80 Gallon Vertical, 17.7 CFM @ 90 psi, 175 psi Max, Includes Mag Starter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 976191, Pressure Line, 3 micron, Outside-In (MF0059694)
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- KOYO Needle Roller Brg, 61014, 3/8in Bore, Open (RCB-061014-FS)
- AIGNEP USA Elbow Connector, 41/64" Hex, 1/2" Tube (85110-08-04)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80VCA23 (573DS80VCA23)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 351CS80VCA23 (551CS80VCB)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 (453DS80VCB23)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 353D80VCA20M (553D80VCA20M)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- Quincy Compressor Stationary Electric Air Compressors