Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80HCB23
Mfr # 453DS80HCB23
Zoro # G5486289
product price: $3,354.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,354.00
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 5
- Voltage 230
- Max. Pressure 175 PSI
- Size 80 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 453DS80HCB23
- Zoro # G5486289
- UPC # 791326113870
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 230 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Horizontal |
Number of Stages | Two Stage |
Description
5 HP, 230 Volt, Three Phase, Two Stage, 80 Gallon Horizontal, 17.7 CFM @ 90 psi, 175 psi Max, Includes Mag Starter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE NPT Connector, Gray, 1/4", PK50 (49426-G)
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- DAYTON BX63 Cogged V-Belt, 66 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L278 (6L278)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAS 1 7/16)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- CAMPBELL HAUSFELD BLUE 80 Gal Vert; 7.5 HP; TF0619; 1PH w mag starter; 230V (TF211201AJ)
- Quincy Compressor Stationary Electric Air Compressors