Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80HCB20
Mfr # 453DS80HCB20
Zoro # G5486377
product price: $3,354.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,354.00
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 5
- Voltage 200
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 453DS80HCB20
- Zoro # G5486377
- UPC # 791326113818
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 200 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Horizontal |
Number of Stages | Two Stage |
Description
5 HP, 200 Volt, Three Phase, Two Stage, 80 Gallon Horizontal, 17.7 CFM @ 90 psi, 175 psi Max, Includes Mag Starter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- GROZ Air Regulator, Mini, 1/4" NPT (60051)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S16-4 TL HUB (S16-4 TL HUB)
- FESTO Shock Absorber DYSR-12-12-Y5 (DYSR-12-12-Y5)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- QUINCY COMPRESSOR 5HP 2Stg-QTMAX(Splsh Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 251C80VCBM23 (451CS80VCBM)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 371CS80VCA23 (571CS80VCA)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 353D80VCA20M (553D80VCA20M)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80HCB23 (451CS80HCB)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- Quincy Compressor Air Compressors