Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80VCA23
Mfr # 553DS80VCA23
Zoro # G5486779
product price: $4,256.33
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,256.33
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 5
- Voltage 230
- Max. Pressure 175 PSI
- Size 80 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 553DS80VCA23
- Zoro # G5486779
- UPC # 791326112750
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 230 |
Max. Pressure | 175 PSI |
Number of Stages | Two Stage |
Tank Style - Air Compressor | Vertical |
Description
5 HP, 230 Volt, Three Phase, Two Stage, 80 Gallon Vertical, 17.7 CFM @ 90 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3/4, PK3 (CB162006)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 14)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80VCA23 (573DS80VCA23)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 351CS80VCA23 (551CS80VCB)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 208-230V 3PH, w/AfterCooler (MP-7580VM310UBA)
- Quincy Compressor Stationary Electric Air Compressors