Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80VCA20
Mfr # 553DS80VCA20
Zoro # G5486508
product price: $4,256.33
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,256.33
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 5
- Voltage 200
- Max. Pressure 175 PSI
- Number of Stages Two Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 553DS80VCA20
- Zoro # G5486508
- UPC # 791326112705
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 200 |
Max. Pressure | 175 PSI |
Number of Stages | Two Stage |
Tank Style - Air Compressor | Vertical |
Description
5 HP, 200 Volt, Three Phase, Two Stage, 80 Gallon Vertical, 17.7 CFM @ 90 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, 2AK34-QT (2AK34)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- DAYTON 5L750 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (5L750)
- BELL & GOSSETT M76040 240V 10 Mfd Round (M76040)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 (453DS80VCB23)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230-1)
- Quincy Compressor Air Compressors