Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 351CS80VCA23
Mfr # 551CS80VCB
Zoro # G5486331
product price: $4,532.96
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,532.96
Free 30-Day Returns
Key Features
- Phase 1-Phase
- HP 5
- Voltage 230
- Max. Pressure 175 PSI
- Size 80 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 551CS80VCB
- Zoro # G5486331
- UPC # 791326111852
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 1-Phase |
HP | 5 |
Voltage | 230 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Vertical |
Number of Stages | Two Stage |
Description
5 HP, 230 Volt, Single Phase, Two Stage, 80 Gallon Vertical, 17.7 CFM @ 90 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (BX210)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-637)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80HCB23 (451CS80HCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC67)
- Quincy Compressor Stationary Electric Air Compressors