Shop All Stationary Electric Air Compressors
Quincy Compressor
15 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3153DS12HCA23
Mfr # 5153DS12HCA23
Zoro # G5486392
product price: $8,984.42
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,984.42
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 15
- Voltage 230
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 5153DS12HCA23
- Zoro # G5486392
- UPC # 791326112194
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 15 |
Voltage | 230 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Horizontal |
Number of Stages | Two Stage |
Description
15 HP, 230 Volt, Three Phase, Two Stage, 120 Gallon Horizontal, 51 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Back Up Washer (B1014565)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-100-1 (2P-100-1)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- BESTORQ Banded Cogged Belt, 57 in Outside Length, 1 in Top Width, 2 Ribs (2/AX55)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- QUINCY COMPRESSOR 5HP 2Stg-QTMAX(Splsh Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 251C80VCBM23 (451CS80VCBM)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 371CS80VCA23 (571CS80VCA)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/1)
- Quincy Compressor Air Compressors