Shop All Stationary Electric Air Compressors
Quincy Compressor
15 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3153DS12HCA20
Mfr # 5153DS12HCA20
Zoro # G5486812
product price: $8,984.42
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,984.42
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 15
- Voltage 200
- Max. Pressure 175 PSI
- Size 120 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 5153DS12HCA20
- Zoro # G5486812
- UPC # 791326112163
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 15 |
Voltage | 200 |
Max. Pressure | 175 PSI |
Number of Stages | Two Stage |
Tank Style - Air Compressor | Horizontal |
Description
15 HP, 200 Volt, Three Phase, Two Stage, 120 Gallon Horizontal, 51 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-107 MULTIPAK (124208 F4B-SC-107)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- QUINCY COMPRESSOR 5HP 2Stg-QTMAX(Splsh Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 251C80VCBM23 (451CS80VCBM)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- Quincy Compressor Air Compressors