Shop All Stationary Electric Air Compressors
Quincy Compressor
10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12VCB20M
Mfr # 4103D12VCB20M
Zoro # G5486937
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,317.45
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 10
- Voltage 200
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quincy Compressor
- MFR # 4103D12VCB20M
- Zoro # G5486937
- UPC # 791326114099
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 10 |
Voltage | 200 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Vertical |
Number of Stages | Two Stage |
Description
10 HP, 200 Volt, Three Phase, Two Stage, 120 Gallon Vertical, 35 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 2RS1 C3 HT51, Single Row Ball Bearings (6206 2RS1 C3 HT51)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- FAFNIR Radial Ball Bearing, #203KD C2 (203KD C2)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2428V345)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 351C80VCB23M (551C80VCBM)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 353D80VCA20M (553D80VCA20M)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- Quincy Compressor Stationary Electric Air Compressors