Shop All Stationary Electric Air Compressors
Quincy Compressor
10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12HCB46
Mfr # 4103DS12HCB46
Zoro # G5486821
product price: $5,645.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,645.00
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 10
- Voltage 460
- Max. Pressure 175 PSI
- Size 120 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 4103DS12HCB46
- Zoro # G5486821
- UPC # 791326113504
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 10 |
Voltage | 460 |
Max. Pressure | 175 PSI |
Number of Stages | Two Stage |
Tank Style - Air Compressor | Horizontal |
Description
10 HP, 460 Volt, Three Phase, Two Stage, 120 Gallon Horizontal, 35 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Timer Swith (32-0800)
- GLOBAL GSCC-037-037 One-Piece Clamping Coupling (GSCC-037-037)
- NATIONAL Small Bore Inch Seal, 455195 (455195)
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 351C80VCB23M (551C80VCBM)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- QUINCY COMPRESSOR 5HP 2Stg-QTMAX(Splsh Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 251C80VCBM23 (451CS80VCBM)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- ABAC 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2380HS)
- Quincy Compressor Air Compressors