Shop All Stationary Electric Air Compressors
Quincy Compressor
10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12HCA20
Mfr # 5103DS12HCA20
Zoro # G5486401
product price: $6,887.25
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,887.25
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 10
- Voltage 200
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 5103DS12HCA20
- Zoro # G5486401
- UPC # 791326112040
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 10 |
Voltage | 200 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Horizontal |
Number of Stages | Two Stage |
Description
10 HP, 200 Volt, Three Phase, Two Stage, 120 Gallon Horizontal, 35 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (461B)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 353D80VCA20M (553D80VCA20M)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 371CS80VCA23 (571CS80VCA)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 210cc Engine (AC708RB)
- Quincy Compressor Stationary Electric Air Compressors