Shop All Contact Cement
Quikrete
Spray Adhesive, Transparent Green, 29.3 lb, Tank
Mfr # 124020
Zoro # G204375765
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent Green
- Container Size 29.3 lb
- Container Type Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quikrete
- MFR # 124020
- Zoro # G204375765
- UPC # 39645124048
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 29.3 lb |
Details
Item | Spray Adhesive |
Color | Transparent Green |
Container Type | Tank |
Description
Quikrete® Quick-setting cement is a Portland cement-based formula specially formulated for making structural repairs to vertical and horizontal surfaces.
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Construction Adhesive, All Purpose Series, White, 32 oz, Trigger Spray Bottle (1589346)
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- MUTUAL INDUSTRIES Cement Color Mix, 5 lbs., Box, DC Buff (9001-5-0)
- QUIKRETE Anchoring Cement, 10 lb (124511)
- QUIKRETE Adhesive Polyu Nonsag 10.1Oz (8660-11)
- DAP Contact Cement, Weldwood, 1 qt, Can, Tan (00272)
- RUST-OLEUM CEMENT HYDRAULIC 2.5LB (05074)
- OATEY Gray Cement For PVC 16 oz (30885V)
- OATEY Clear Cement For PVC 4 oz (30850V)
- OATEY Clear Cement For PVC 16 oz (30876V)
- Quikrete Contact Cement