Shop All Wood Screws
Quikdrive
Wood-to-Steel Attachment for 2-3/8in to 3in Screws
Mfr # PROHSD75M
Zoro # G911590932
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # PROHSD75M
- Zoro # G911590932
- Country of Origin China
- Category Wood Screws
Description
QuikDrive PROHSD75M Wood-to-Steel Attachment for 2-3/8in to 3in Screws The Quik Drive PROHSD75M auto-feed screw driving attachment is specifically designed for wood-to-steel fastening. The attachment features an extended nosepiece that provides additional stability and more accurate driving. The PROHSD75M drives 2-3/8in to 3in 75 mm Strong-Drive1/4TF Wood-to-Steel fasteners and is recommended for heavier-duty applications where the wood is installed over steel with a thickness between 1/4in and 15/32in. Key Features Stabilizing, non-skid nosepiece positions the screw on the board, ensuring consistent vertical fastener driving from a standing position Nosepiece features non-skid teeth Optional TFSTEP accessory allows additional force to be applied while driving through metal Expanded depth settings for high-density floORg materials Extension accessory is available for better ergonomics and stand-up driving, sold separately Applications Wood-to-steel applications such as trailer floors, truck beds, trailer walls, mezzanines, nailers and trimmers for steel buildings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 25 PK (6232CH316)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9081547)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Torx Drive, 25 PK (14225)
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head, Straight (BT1314B)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0125)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Washer Head Square Drive, 5000 PK (0.RWSC08112B17)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (56286)
- DELTANA Wood Screw, #12, 2-1/2 in, Plain Brass (SCWB1225U3.BG)
- Quikdrive Wood Screws