Shop All Cordless Nailers & Staplers
Quikdrive
Screw Gun Collated Deck System
Mfr # PRO300SD25K
Zoro # G206979572
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Length 8 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # PRO300SD25K
- Zoro # G206979572
- UPC # 746056002673
- Country of Origin United States
- Category Cordless Nailers & Staplers
Dimensions
Height | 38 in |
Length | 8 in |
Width | 3 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 130mm Polished Handle 1/4 Sq. Drive (2768P)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (1792731)
- KLEIN TOOLS Utility Bar Storage Module, S-Hook (BC508S)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- NUMAX 3-in-1 Flooring Stapler/Nailer with Rubber Mallet - White (NU395715)
- PASLODE Cordless Finish Nailer, Straight, Li-Ion (916000)
- MILWAUKEE TOOL Staple Gun, Cordless, 12VDC (2447-20, 48-11-2420)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- MILWAUKEE TOOL M12 Battery Pack, M12 3/8 Crown Stapler (48-11-2412, 2447-20)
- Quikdrive Cordless Nailers & Staplers