Shop All Roof Repair Products and Tools
Quikdrive
Precision Metal Roofing Attachment
Mfr # QDPROPP150G2
Zoro # G212127356
product price: $332.99
/ea
Free Shipping & Returns
$332.99
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
- Brand Quikdrive
- MFR # QDPROPP150G2
- Zoro # G212127356
- Country of Origin China
- Category Roof Repair Products and Tools
Description
QuikDrive QDPROPP150G2 Precision Metal Roofing Attachment Key Features Innovative Precision Placement, nosepiece allows for easy location of the of the holes in standing-seam metal roofing clips Auto-feed mechanism provides hands-free screw advancement, eliminating handling of individual screws, cutting installation time in half Collated fastener strips virtually eliminate fastener waste and prevent damage to roof panels from dropped fasteners Screws available in 4 head styles with 2 levels of corrosion resistance Suitable for panel clips up to 2-1/2in tall Applications Fastening to Structural Steel Cold-Formed Steel Metal Roofing: Standing Seam Panel clips for standing-seam-roofing, steel decking to structural steel members, panel flanges for snap-and-seam metal roofing Product Includes Includes mandrels for driving recessed and 5/16 hex bits
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
- GOODMAN B1370208 Sw, Air Press, 2 Stage (B1370208)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 in (13J044)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- NORDYNE 920338 Defrost Board (920338)
- BASF Grip-Rite ShingleLayment 15-Pro 4 ft. W X 250 ft. L Polypropylene Smooth Rolled Roofing Paper (SL154250GRP)
- THE BRUSH MAN Heavy Duty Roofers Deep Hook Knife Blade, 100PK (BLADE-DEEP-HKHD)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- AMES RESEARCH LABORATORIES RUBBER SEAM TAPE 4""X50' (PS450)
- COFAIR Quick Roof Ultra Bond, White, 4"X25'' (UBW425)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- BON TOOL Bon 19-165 Long Handle Roof Roller (19-165)
- Quikdrive Roof Repair Products and Tools