Shop All Cordless Screwdrivers
Quikdrive
DeWalt 4400 RPM 20V Cordless Drywall Screwdriver Motor
Mfr # DCF620D2G2
Zoro # G311635707
product price: $474.29
/ea
Free Shipping & Returns
$474.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # DCF620D2G2
- Zoro # G311635707
- Country of Origin China
- Category Cordless Screwdrivers
Description
QuikDrive DCF620D2G2 DeWalt 20V 4,400 rpm Cordless Drywall Screwdriver KitFeatures & Benefits: DeWalt 4,400 rpm brushless, cordless screwdriver motor for QuikDrive Systems. This screwgun is recommended for drywall applications. It comes equipped with the DWA7G2 swivel adapter so that the drywall attachment may be rotated without having to be fully removed. QuikDrive QDPRO200G2 Drywall Attachment as shown not included. Specifications: Depth Sensitive Nose Cone: Yes No Load Speed: 4,400 RPM System: 20V MAX Tool Weight : 3.3 Drive: 1/4ft Hex Power Tool Type: Cordless Tool Length : 8.75 in. Kit Includes: 1 DCF620 20v MAX XR Li-Ion Brushless Drywall Screwgun 1 DCB112 - Multi-voltage charger 2 DCB203: 20v MAX XR Compact Li-Ion Batteries 2.0Ah 1 Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Open End Wrench, 18X19mm (000550066)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- 1947KITCHEN Dual Edge Grip Ultra Sharp Knife Sharpener (TI-CHAKS-BLA)
- DYNAMIC Tools 3/8" Drive 13 Piece 12 Point, Standard SAE Socket Set, 1/4" - 1" (D010002)
- MAKITA CXT 12V Max 1/4" Hex Screwdriver Kit (FD10R1 + E-01666)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2402-22, 48-11-2420)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- PANASONIC Cordless Screwdriver Kit, 3.6V, 1.5A/hr (EY7410LA1C)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah) (XSF03T)
- WIHA 13 Piece SpeedEII Electric Screwdriver SlimLine Blade Set (32490)
- MILWAUKEE TOOL M12 FUEL 1/4” Hex 2-Speed Screwdriver Kit (2406-22)
- Quikdrive Cordless Tools