Shop All Electric Drills
Quikdrive
DeWalt 2000 RPM Adjustable Torque Screwgun
Mfr # DW267QD
Zoro # G511788302
product price: $567.89
/ea
Free Shipping & Returns
$567.89
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
- Brand Quikdrive
- MFR # DW267QD
- Zoro # G511788302
- Country of Origin China
- Category Electric Drills
Description
QuikDrive DW267QD Dewalt 2000 RPM Adjustable Torque Screwgun Features: DeWalt drill motor 2000 rpm 6.5 amp 164 in/ peak torque Screwdriver Motor Recommendation Per Applications: Applications 4,400 rpmCordless 2,000 rpmCordless 2,500 rpm 3,500 rpm 4,000 rpm 6,000 rpm 2,000 rpmAdjustable Torque 1,000, 2,000 rpm2 Speed Subfloor & Sheathing, Good Better Best, , , , Decks/Docks, Good Best Better, , , , Drywall Best, Good Better Best Better, , Fiberglass-Mat Gypsum Sheathing Good Good Good Better Good Better, , Fiber-Cement Siding, Good Best Good, , , , Tile Roofing Best Good Best Better Good, , , Metal Roofing & Siding, Good Best Better, , , , Steel Framing, Good Best Good, , Good, Steel Decking, Good, , , , Best, Steel Stitching, Good Good, , , Best, Underlayment, Good Best Better, , , , Truck & Trailer Beds, , Good, , , , Best Remodeling & General Purpose, Good Best Better, , , ,
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
- AIR LOCKER 16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler (MS200A)
- MILWAUKEE TOOL 5 in. Flush Cutter Sidecutters (ML48-22-6105)
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- CRAFTSMAN Tool Accessories, 1/2" Locking Socket Ho (CMMT99411)
- QUIKDRIVE Adapter for DeWalt DCF622, DW969, DW267, DW268 Screwguns (DWA3G2)
- BLACK & DECKER 7 Amp 1/2 inch Drill/Driver (DR560)
- BOSCH 12V DrillDriver Kit (CLPK22-120)
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd 115V (0920102)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- BLACK & DECKER 12V MAX* Lithium Ion Drill/Driver + 59 Piece Project Kit (BDCDD12PK)
- DYNABRADE Reversible Drill, 3/8" (52775)
- Quikdrive Power Drills