Shop All Drywall Screws
Quikdrive
#9 x 1-1/4in Hi-Lo Thread Tile Underlayment Screw
Mfr # CB3BLGHL114S
Zoro # G711633365
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # CB3BLGHL114S
- Zoro # G711633365
- Country of Origin China
- Category Drywall Screws
Description
QuikDrive CB3BLGHL114S #9 x 1-1/4in Hi-Lo Tile Underlayment Screw 1500ctThe CB3BLGHL is designed for cement-board-to-wood applications for coarse, porous, and softer materials. This collated screw is used with the Quik Drive1/4 PROLDHG2 underlayment/backerboard system. The coarse-threaded CB3BLG screw features a design ideal for countersinking to provide a clean, concealed finish.Key Features0.375in ribbed wafer head with nibs for easy countersinking#3 undersized square drive driver bit in each box; replacement bit model BIT3SUAlternating high-low threadsSharp pointC-3 mechanically galvanized coatingStraight collationApplicationsCement board to wood for coarse, porous and softer materials Specifications: Coating/MaterialMechanically Galvanized, C-3Screw Size#9Length in.1 1/4Drive Type#3 Square, UndersizedHead TypeRibbed Wafer HeadThread TypeHigh/Low ThreadsPoint TypeSharp PointCompatible ToolsQuik Drive1/4 PROLDHG2Packaging Qty.1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35953)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0050)
- POWER PRO SCREW STAR DECK 10X3-1/2 1000HR (967781)
- DEWALT Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK (09535-PWR)
- QUIKDRIVE #6 x 1-7/8in Fine Thread Drywall-to-Steel Screws (DWFSD178PS)
- HILLMAN Drywall Screw, #10 x 4-1/2 in (196420)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK (30624)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848CPGY)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 174 PK (55501)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52636)
- SENCO Cement Board Screw 2"L (08T200W)
- Quikdrive Drywall Screws