Shop All Deck Screws
Quikdrive
#8 x 1-5/8in T-25 Tan Collated Decking Screw
Mfr # DSVT158S
Zoro # G411473315
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # DSVT158S
- Zoro # G411473315
- Country of Origin China
- Category Deck Screws
Description
QuikDrive DSVT158S #8 x 1-5/8in T-25 Tan Collated Decking Screw 2000ctThe Deck-Drive DSV Wood screw is a powerful fastening solution for preservative-treated decking applications. With its under-head nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into todayfts wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our Quik Drive1/4 auto-feed screw driving system, DSV screws are also offered in a variety of sizes to fasten fascia and trim.Key FeaturesLow-torque threadsRibbed-head design countersinks easily and provides a clean, finished appearanceHigh-low threads with Type-17 point provides fast startsOptimized threads for lumberQuik Guard1/4 coating provides corrosion resistance for exterior and certain preservative-treated wood applicationsMeets the performance requirements of ICC-ES AC257 exposure conditions 1 and 3Colors to blend in with most woodsApplicationsPreservative-treated decking and exterior wood-to-wood applications Specifications: Coating/MaterialQuik Guard1/4 CoatingScrew Size#8Length in.1 5/8Drive TypeT25 6-LobeHead TypeRibbed Flat HeadThread TypeVariable Thread DesignPoint TypeHigh-Low Threaded TipColorTanCompatible ToolsQuik Drive1/4 PRO200SG2, Quik Drive1/4 PRO250G2Packaging Qty.2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- ZORO SELECT Cotter Pin, Extended Prong, 7/64 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.010.0100)
- QUIKDRIVE #10 x 2-1/2in T-25 Collated Decking Screw (DSVT212S)
- QUIKDRIVE #10 x 3in T-25 Tan Collated Decking Screw (DSVT3S)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 215 PK (PTN4S5)
- ZORO SELECT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (0632DQG)
- HILLMAN 40424 8 x 3 in. Deck Screws 100 per Box (4581112)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5021909)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSS10212)
- Quikdrive Deck Screws