Shop All Self-Drilling Screws
Quikdrive
#8 x 1-5/8in Fiber Cement Siding to Steel Screws
Mfr # CBSDQ158S
Zoro # G911633370
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # CBSDQ158S
- Zoro # G911633370
- Country of Origin China
- Category Self-Drilling Screws
Description
QuikDrive CBSDQ158S #8 x 1-5/8in Fiber Cement Siding to Steel Screws 1500ctThis screw is used for securing sheathing to cold-formed steel recommended thicknesses: 16 and 18 ga.. Key FeaturesRibbed flat head with nibs for easy countersinking#2 undersized square drive driver bit in each box; replacement bit model BIT2SU#2 drill point with wingsQuik Guard1/4 coatingCurved collationCBSDQ screws may be used as prescribed by the codes for shear walls and diaphragms as described in AISI S240, S400 and S213.ApplicationsSheathing to cold-formed steel recommended thicknesses: 16 and 18 ga. WarningIndustry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Accordingly, use this product in dry, interior, and noncorrosive environments only. Specifications: Coating/MaterialQuik Guard1/4 CoatingScrew Size#8Length in.1 5/8Head Diameter in.0.322Drive Type#2 Square, UndersizedHead TypeRibbed Flat HeadTPI18Point TypeDrill PointPoint Size2Compatible ToolsQuik Drive1/4 PRO200SG2, Quik Drive1/4 PRO250G2Packaging Qty.1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 1/4" Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 75 PK (24330)
- C.E. SMITH Pkg Wheel Bolts, 1/2 in.-20 x 1-5/8 in. - 5 Pieces (11062A)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 100 PK (FBMHEXB61016P100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22080300-14-100P1)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Torx Drive, 51 PK (52597)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Dagger Guard Steel Hex Head Hex Drive, 1500 PK (FLGSD3CT141104)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36026)
- GRK FASTENERS Self-Drilling Screw, #12 x 3/4 in, Hex Head (6395677)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Chrometint Pan Head Phillips Drive, 15 PK (67001)
- TEKS Self-Drilling Screw, 1/4" x 1 1/8 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1175153)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- Quikdrive Self-Drilling Screws