Shop All Wood Screws
Quikdrive
#8 x 1-15/16in Subfloor-to-Steel Pilot Pt. Screw
Mfr # PPHD11516S0818
Zoro # G611633441
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # PPHD11516S0818
- Zoro # G611633441
- Country of Origin China
- Category Wood Screws
Description
Simpson Strong-Tie PPHD11516S0818 - Collated #8 x 1-15/16in T25, Yellow Zinc 2000ctSimpson Strong-Tie1/4 metal screws are designed to provide strength and superior performance in steel and other metal applications. With a variety of features, these fasteners meet the requirements for residential, agricultural and commercial projects. The Strong-Drive PPHD Sheathing-to-CFS screw is designed to drive through sheathing materials and into cold-formed steel CFS using its long #5 drill point and buttressed thread design. The Strong-Drive PPHD Sheathing-to-CFS screw comes collated for use in Quik Drive auto-feed screw driving systems and in bulk for hand drive applications.FeaturesLarger #5 pilot point with longer fluteButtress threads and dog-ear point provide faster drilling through sheathing and metal6-lobe recess for a more secure driveCompatible with Quik Drive PRO300SG2, PRO250G2 and PRO200SG2 auto-feed screw driving systemsPPHD screws may be used as prescribed by the codes for shearwalls and diaphragms as described in AISA S240 and AISIS4002 T25 6-lobe driver bits included replacement bit model BIT25T-2-R2Length : 1-15/16 in.Yellow-zinc coatingQuantity: 2,000Installs with Installs with the Simpson Strong-Tie1/4 Quik Drive1/4 PRO200SG2, PRO250G2, or PRO300SG2 auto-feed screw driving systemsProduct Includes2 driver bits included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.050.0040)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20 (EZ-F108)
- ZORO SELECT Sheet Metal Screw, #10 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1723PK)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Hot Dipped Galvanized Steel (53113 9)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- MIDWEST FASTENER Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 14 PK (63108)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0200)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Washer Head Square Drive, 5000 PK (0.RWSC08112B17)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (54866)
- Quikdrive Self-Tapping Screws