Quikdrive

#8 x 1-1/4in Wood-to-Wood Screw


product price: $315.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

QuikDrive WSC114S-17 #8 x 1-1/4in Wood-to-Wood Screw 2500ctCollated Exterior Wood ScrewsThe WSC is designed to work with the Simpson Strong-Tie1/4 Quik Drive1/4 auto-feed screw driving system. This screw is used for general exterior and interior wood-to-wood and wood-to-engineered-wood applications. The collated-screw fastening includes a patented curved collation that provides precision, increases efficiency and decreases installation time.Key Features Flat head with nibs under the head for easier countersinking #2 square drive driver bit in each box; replacement bit model BIT2S; use BIT2SU for Mechanically Galvanized, N20001/4 Coarse threads Curved collation Available with Type-17 and sharp points Model WSC112S does not have nibs under the headApplicationsWood to wood Specifications: Coating/MaterialYellow-Zinc CoatedScrew Size#8Length in.1 1/4Drive Type#2 SquareHead TypeFlat Head with NibsThread TypeCoarse ThreadsThread Length 0.844Point TypeType-17 PointCompatible ToolsQuik Drive1/4 PRO200SG2Packaging Qty.2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.