Shop All Wood Screws
Quikdrive
#8 x 1-1/4in Wood-to-Steel/Alum. Screw
Mfr # FHSD114S0818
Zoro # G111473554
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quikdrive
- MFR # FHSD114S0818
- Zoro # G111473554
- Country of Origin China
- Category Wood Screws
Description
QuikDrive FHSD114S0818 #8 x 1-1/4in Wood-to-Steel/Alum. Screw 2500ctUse this screw for wood or wood structural panel sheathing to cold-formed steel recommended max. steel thickness: 3/16.Key Features Flat head Curved collation Type 410 stainless-steel screw has nibs underthe head for easy countersinking 2 1/2in Length has wings on the shaft to preventjacking of the wood panel during installation Type 410 stainless steel is coated for additionalcorrosion protection #3 square drive for #10 replacement bit BIT3S #2 square drive for #8 replacement bit BIT2S ApplicationsWood or wood structural panel sheathing to cold-formed steel recommended max. steel thickness: 3/16in Specifications: Coating/MaterialYellow-Zinc CoatedScrew Size#8Length in.1 1/4Head Diameter in.0.310Drive Type#2 SquareHead TypeFlat HeadTPI18Point TypeDrill PointPoint Size2Compatible ToolsQuik Drive1/4 PRO200G2, Quik Drive1/4 PRO200SG2Packaging Qty.2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02636)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (U04104.062.1000)
- ZORO SELECT #10-24 x 2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.019.0200)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- CSH Wood Screw, #10, 2-1/2 in, Zinc Plated Stainless Steel Round Head 1500 PK (0.RWCC10212Z27)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWS12125U5)
- HILLMAN Wood Screw, #8, 2 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116790)
- MIDWEST FASTENER Wood Screw, M6.3, 11.5 mm, Nickel Steel Flat Head Phillips Drive, 40 PK (35984)
- Quikdrive Self-Tapping Screws