Shop All Wood Screws
Quikdrive
#7 x 1-3/4in Subfloor Screw
Mfr # WSHL134S7
Zoro # G911633332
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # WSHL134S7
- Zoro # G911633332
- Country of Origin China
- Category Wood Screws
Description
QuikDrive WSHL134S7 #7 x 1-3/4in Subfloor Screw 2000ctThe WSHL is designed to work with the Simpson Strong-Tie1/4 Quik Drive1/4 auto-feed screw driving system. This screw is ideal for securely fastening subfloor panels to floor joists. The Quik Drive system features non-skid teeth that provide increased stability resulting in uniform toenailing and countersink on slick surfaces.Key Features Rimmed flat head with nibs for easy countersinking #2 square drive driver bit in each box; replacement bit model BIT2S High-low threads Sharp point Gray phosphate coating Curved collation 1: 1 replacement for 8d common nails when used with floor sheathing 15/32,23/32in thick ApplicationsSubfloor to wood Specifications: Coating/MaterialGray Phosphate CoatingScrew Size#7Length in.1 3/4Head Diameter in.0.30Drive Type#2 SquareHead TypeRimmed Flat Head with NibsThread TypeHigh/Low ThreadsPoint TypeSharp PointCompatible ToolsQuik Drive1/4 PRO200SG2, Quik Drive1/4 PRO250G2Packaging Qty.2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0100)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04100.100.0150)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK (MPB3070)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.025.1200)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- HILLMAN Wood Screw, #10, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116842)
- GRK FASTENERS Wood Screw, 3-1/2 in, Zinc Yellow Torx Drive (5914064)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- DELTANA Wood Screw, #10, 2-1/2 in, Nickel Steel (SCWS1025U15)
- Quikdrive Wood Screws