Shop All Wood Screws
Quikdrive
#7 x 1-1/4in Wood Underlayment Screw
Mfr # MTH114S
Zoro # G111473677
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # MTH114S
- Zoro # G111473677
- Country of Origin China
- Category Wood Screws
Description
QuikDrive MTH114S #7 x 1-1/4in Wood Underlayment Screw 2500ctThe MTH Underlayment screw is designed for fast and secure underlayment to subfloor installations. Unlike nails, the MTH Underlayment screw has an intricate thread pattern designed to prevent squeaking by holding underlayment tight to the subfloor and thus preventing pull-out. Its compact trim-head allows for a flush surface and prevents floor coverings from settling in countersink recesses.Key FeaturesTrim head with nibs for easy countersinking#2 square drive driver bit in each box; replacement bit model BIT2SHigh-low threadsSharp pointCurved collationApplicationsWood underlayment to wood Specifications: Coating/MaterialGray Phosphate CoatingScrew Size#7Length in.1 1/4Drive Type#2 SquareHead TypeTrim HeadThread TypeHigh/Low ThreadsPoint TypeSharp PointCompatible ToolsQuik Drive1/4 PRO200SG2Packaging Qty.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-568)
- ZORO SELECT Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0125)
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01200.100.0060)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69891)
- TIGER CLAW Wood Screw, Stainless Steel 930 PK (F-6557-SSPS)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62765)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Round Head Slotted Drive, 16 PK (61034)
- Quikdrive Wood Screws