Shop All Wood Screws
Quikdrive
#7 x 1-1/4in Wood Underlayment Screw
Mfr # HCKMTH114S
Zoro # G411473483
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quikdrive
- MFR # HCKMTH114S
- Zoro # G411473483
- Country of Origin China
- Category Wood Screws
Description
QuikDrive HCKMTH114S #7 x 1-1/4in Wood Underlayment Screw 1000ctThe MTH Underlayment screw is designed for fast and secure underlayment to subfloor installations. Unlike nails, the MTH Underlayment screw has an intricate thread pattern designed to prevent squeaking by holding underlayment tight to the subfloor and thus preventing pull-out. Its compact trim-head allows for a flush surface and prevents floor coverings from settling in countersink recesses.Key FeaturesTrim head with nibs for easy countersinking#2 square drive driver bit in each box; replacement bit model BIT2SHigh-low threadsSharp pointCurved collationApplicationsWood underlayment to wood Specifications: Coating/MaterialGray Phosphate CoatingScrew Size#7Length in.1 1/4Drive Type#2 SquareHead TypeTrim HeadThread TypeHigh/Low ThreadsPoint TypeSharp PointCompatible ToolsQuik Drive1/4 PRO200SG2Packaging Qty.1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/2in, Pln, PK50 (U39100.015.0150)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51030.050.0125)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Yellow Zinc, 8 mm Ht, 100 PK (M12450.080.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (SC2206035-100P)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- HILLMAN Wood Screw, #9, 4 in, Epoxy Coated Steel Trim Head Torx Drive (48634)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Slotted Drive, 40 PK (61302)
- ZORO SELECT Wood Screw, #6, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0200)
- CSH Wood Screw, #6, 3/4 in, Zinc Plated Stainless Steel Flat Head Phillips Drive, 20000 PK (0.FPC06034Z)
- Quikdrive Wood Screws