Shop All Screwdriver Bits
Quikdrive
#3U Square Undersized Driver Bit Pack
Mfr # BIT3SU-RC3
Zoro # G011899348
product price: $17.15
/ea
$17.15
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
- Brand Quikdrive
- MFR # BIT3SU-RC3
- Zoro # G011899348
- Country of Origin China
- Category Screwdriver Bits
Description
QuikDrive BIT3SU-RC3 #3 Undersized Sq Drive Bit Pack, 3ctIt is necessary to use the right driver bit to ensure optimum results with a Quik Drive system. The bits included in each box of Quik Drive screws should besufficient to drive the entire box; however, variations in materials anddriving techniques can shorten driver-bit life. Replacement bits areavailable in bit packs; reference the label on the bit included in thebox or the box label to ensure correct driver-bit selection. Specifications: DescriptionBit Pack, 3 ea. #3 Undersized square driveDrive Type#3 Square, UndersizedPackaging Qty.3
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
- AVEN Tweezers, Utility, 12" (18432)
- SUPERCUT 114-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (209631)
- SITEPRO 1.28ft Mini Stakeout Pole (07-4001-FY)
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80178D2B62030)
- QUIKDRIVE T-20 Driver Bit Pack (BITTX20-RC10)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- VEGA INDUSTRIES Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R (NL-320X)
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- Quikdrive Screwdrivers and Nutdrivers