Shop All Wood Screws
Quikdrive
#14 x 3in Wood-to-Steel/Alum. Screw
Mfr # TB1475S
Zoro # G211581272
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # TB1475S
- Zoro # G211581272
- Country of Origin China
- Category Wood Screws
Description
QuikDrive TB1475S #14 x 3in Wood-to-Steel/Alum. Screw 750ctThe TB Wood-to-Steel screw is designed to work with the Simpson Strong-Tie1/4 Quik Drive1/4 auto-feed screw driving system. This structural screw is used for fastening wood to hot-rolled steel and is great for installing wood truck beds. The TB Wood-to-Steel screw is also available in bulk for hand-drive fastening.Key FeaturesFlat head with nibs for easy countersinking#3 square drive driver bit in each box; replacement bit model BIT3S; use BIT3SU for Mechanically Galvanized, N20001/4#4 drill point with wingsStraight collationApplicationsWood to hot-rolled steel maximum recommended thickness: 5/16in WarningIndustry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Accordingly, use this product in dry, interior, and noncorrosive environments only. Specifications: Coating/MaterialYellow-Zinc CoatedScrew Size#14Length in.3Drive Type#3 SquareHead TypeFlat HeadThread TypeTapping ThreadsTPI14Max. Grip Length in.2.236Point TypeDrill Point with WingsPoint Size4Compatible ToolsQuik Drive1/4 PROHSD75Packaging Qty.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS10112)
- ITW BRANDS 100PK 22 BRN Powd Load (594)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0075)
- KIPP Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L (K0871.412X70)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- BUILDRIGHT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK (03449)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Plain Brass Flat Head Slotted Drive, 100 PK (645942-100)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62065)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel (103105)
- FASTENMASTER Wood Screw, #8, 8 in, Stainless Steel 50 PK (FMTLOK08-50A)
- Quikdrive Wood Screws