Shop All Wood Screws
Quikdrive
#14 x 3in Wood-to-Steel Screw
Mfr # TFP1475S
Zoro # G111473462
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quikdrive
- MFR # TFP1475S
- Zoro # G111473462
- Country of Origin China
- Category Wood Screws
Description
QuikDrive TFP1475S #14 x 3in Wood-to-Steel Screw 750ct The Strong-Drive TF Wood-to-Steel screw is a 3in 75 mm load-rated structural fastener designed to bore through wood and into steel up to 15/32in thick. Its flat head with nibs easily countersinks into the wood and provides excellent pull-through resistance. Its #5 drill point with wings bores through wood before engaging and drilling into the steel member. These fasteners have a straight collation compatible with Quik Drive1/4auto-feed screw driving systems. Key Features 6-lobe recessed drive for secure driving and longer bit life #5 drill point with wings for bORg through wood Flat head with nibs for easy, flush countersinking Self-tapping threads for secure attachments to steel members Available collated for Quik Drive systems, or in bulk quantities for hand driving Available in black phosphate coating Load rated No predrilling required Applications Wood-to-steel maximum recommended thicknesses: 15/32in Product Includes 750-count model includes 2 driver bits replacement bit BITTX30 Specifications: Coating/Material Black Phosphate Coating Screw Size #14 Length in. 3 Drive Type T30 6-Lobe Head Type Flat Head Thread Type Tapping Threads TPI 14 Max. Grip Length in. 1.941 Point Type Drill Point with Wings Point Size 5 Compatible Tools Quik Drive1/4 PROHSD75, Quik Drive1/4 PROHSD75M Packaging Qty. 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, M6-1.00, 100 PK (V210 M6-100)
- TE-CO Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 25 PK (42621)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (A0020320132ZYD)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37000.043.0001)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- HILLMAN Wood Screw, #8, 1-5/8 in, Trim Head (48635)
- ZORO SELECT Wood Screw, #2, 5/8 in, Zinc Plated Steel Flat Head Square Drive, 9000 PK (0610DQF17NN)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 800 PK (1240DPR)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62787)
- Quikdrive Wood Screws