Shop All Wood Screws
Quikdrive
#14 x 2-3/8in Wood-to-Steel/Alum. Screw
Mfr # TB1460S
Zoro # G711473541
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quikdrive
- MFR # TB1460S
- Zoro # G711473541
- Country of Origin China
- Category Wood Screws
Description
QuikDrive TB1460S #14 x 2-3/8in Wood-to-Steel/Alum. Screw 750ctThe TB Wood-to-Steel screw is designed to work with the Simpson Strong-Tie1/4 Quik Drive1/4 auto-feed screw driving system. This structural screw is used for fastening wood to hot-rolled steel and is great for installing wood truck beds. The TB Wood-to-Steel screw is also available in bulk for hand-drive fastening.Key FeaturesFlat head with nibs for easy countersinking#3 square drive driver bit in each box; replacement bit model BIT3S; use BIT3SU for Mechanically Galvanized, N20001/4#4 drill point with wingsStraight collationApplicationsWood to hot-rolled steel maximum recommended thickness: 5/16in WarningIndustry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Accordingly, use this product in dry, interior, and noncorrosive environments only. Specifications: Coating/MaterialYellow-Zinc CoatedScrew Size#14Length in.2 3/8Drive Type#3 SquareHead TypeFlat HeadThread TypeTapping ThreadsTPI14Max. Grip Length in.1.645Point TypeDrill Point with WingsPoint Size4Compatible ToolsQuik Drive1/4 PROHSD60, Quik Drive1/4 PROHSD75Packaging Qty.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0250 In, 6", PK10 (17910)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (FHSIA0500150USA-050BX)
- KEN FORGING Machinery Eye Bolt With Shoulder, M18-2.50, 51 mm Shank, 38 mm ID, Steel, Plain (M18)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57252)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (239202)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS1)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- RICHELIEU # 8 x 3-inch FIT Torx Star Drive Hidden Trim Head Screws, 1500PK (THTDTT83)
- Quikdrive Wood Screws