Shop All Wood Screws
Quikdrive
#14 x 2-3/8in Wood-to-Steel Screw
Mfr # TBP1460S
Zoro # G711473572
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quikdrive
- MFR # TBP1460S
- Zoro # G711473572
- Country of Origin China
- Category Wood Screws
Description
QuikDrive TBP1460S #14 x 2-3/8in Wood-to-Steel Screw 750ctThe TB Wood-to-Steel screw is designed to work with the Simpson Strong-Tie1/4 Quik Drive1/4 auto-feed screw driving system. This structural screw is used for fastening wood to hot-rolled steel and is great for installing wood truck beds. The TB Wood-to-Steel screw is also available in bulk for hand-drive fastening.Key FeaturesFlat head with nibs for easy countersinking#3 square drive driver bit in each box; replacement bit model BIT3S; use BIT3SU for Mechanically Galvanized, N20001/4#4 drill point with wingsStraight collationApplicationsWood to hot-rolled steel maximum recommended thickness: 5/16in WarningIndustry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Accordingly, use this product in dry, interior, and noncorrosive environments only. Specifications: Coating/MaterialBlack Phosphate CoatingScrew Size#14Length in.2 3/8Drive Type#3 SquareHead TypeFlat HeadThread TypeTapping ThreadsTPI14Max. Grip Length in.1.645Point TypeDrill Point with WingsPoint Size4Compatible ToolsQuik Drive1/4 PROHSD60, Quik Drive1/4 PROHSD75Packaging Qty.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.231.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0001)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK (HLS-14)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/4 in Length, 5 PK (U07000.050.0525)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02651)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930982)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800620-100P)
- Quikdrive Self-Tapping Screws