Shop All Wood Screws
Quikdrive
#14 x 2-3/8in Galv. Wood-to-Steel Screw
Mfr # TBG1460S
Zoro # G811473571
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # TBG1460S
- Zoro # G811473571
- Country of Origin China
- Category Wood Screws
Description
QuikDrive TBG1460S #14 x 2-3/8in Galv. Wood-to-Steel Screw 750ctThe TB Wood-to-Steel screw is designed to work with the Simpson Strong-Tie1/4 Quik Drive1/4 auto-feed screw driving system. This structural screw is used for fastening wood to hot-rolled steel and is great for installing wood truck beds. The TB Wood-to-Steel screw is also available in bulk for hand-drive fastening.Key FeaturesFlat head with nibs for easy countersinking#3 square drive driver bit in each box; replacement bit model BIT3S; use BIT3SU for Mechanically Galvanized, N20001/4#4 drill point with wingsStraight collationApplicationsWood to hot-rolled steel maximum recommended thickness: 5/16in WarningIndustry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Accordingly, use this product in dry, interior, and noncorrosive environments only. Specifications: Coating/MaterialN20001/4 Mechanically GalvanizedScrew Size#14Length in.2 3/8Drive Type#3 SquareHead TypeFlat HeadThread TypeTapping ThreadsTPI14Max. Grip Length in.1.645Point TypeDrill Point with WingsPoint Size4Compatible ToolsQuik Drive1/4 PROHSD60, Quik Drive1/4 PROHSD75Packaging Qty.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 770 PK (SMHWI0-801250SL-770P)
- G.L. HUYETT Eye Bolt 3/8", 3 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent (BWT038-16-300-150ZP)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE2)
- DEWALT Lag Shield Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (01155-PWR)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- DELTANA Wood Screw, #10, 1 in, Chrome Steel (SCWB1010U26)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- Quikdrive Wood Screws