Shop All Wood Screws
Quikdrive
#12 x 3/4in Steel Framing Screw
Mfr # FPHSD34S1214
Zoro # G211590700
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # FPHSD34S1214
- Zoro # G211590700
- Country of Origin China
- Category Wood Screws
Description
QuikDrive FPHSD34S1214 #12 x 3/4in Steel Framing Screw 2500ctKey FeaturesFlat pan head#3 square drive driver bit in each box; replacement bit model BIT3S#3 drill pointClear zinc coatingStraight collationThis screw is also available in bulk for hand-drive installationApplicationsCold-formed steel framing and sheet steel sheathing to cold-formed steel Specifications: Coating/MaterialClear Zinc CoatingScrew Size#12Length in.3/4Head Diameter in.0.365Drive Type#3 SquareHead TypeFlat Pan HeadTPI14Point TypeDrill PointPoint Size3Compatible ToolsQuik Drive1/4 PROPP150G2, Quik Drive1/4 PROPHG2Packaging Qty.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M18 Copper, Copper Finish, 3 PK (34673)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 8 PK (1531)
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0025)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04110.031.0500)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0100)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK (U25111.013.0150)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- Quikdrive Self-Tapping Screws