Shop All Wood Screws
Quikdrive
#12 x 2-3/8in Galv. Wood-to-Steel Screw
Mfr # TBG1260S
Zoro # G111473660
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # TBG1260S
- Zoro # G111473660
- Country of Origin China
- Category Wood Screws
Description
QuikDrive TBG1260S #12 x 2-3/8in Galv. Wood-to-Steel Screw 1000ctThe TB Wood-to-Steel screw is designed to work with the Simpson Strong-Tie1/4 Quik Drive1/4 auto-feed screw driving system. This structural screw is used for fastening wood to hot-rolled steel and is great for installing wood truck beds. The TB Wood-to-Steel screw is also available in bulk for hand-drive fastening.Key FeaturesFlat head with nibs for easy countersinking#3 square drive driver bit in each box; replacement bit model BIT3S; use BIT3SU for Mechanically Galvanized, N20001/4#4 drill point with wingsStraight collationApplicationsWood to hot-rolled steel maximum recommended thickness: 5/16in WarningIndustry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Accordingly, use this product in dry, interior, and noncorrosive environments only. Specifications: Coating/MaterialN20001/4 Mechanically GalvanizedScrew Size#12Length in.2 3/8Drive Type#3 SquareHead TypeFlat HeadThread TypeTapping ThreadsTPI14Max. Grip Length in.1.645Point TypeDrill Point with WingsPoint Size4Compatible ToolsQuik Drive1/4 PROHSD60, Quik Drive1/4 PROHSD75Packaging Qty.1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 3/8-32, Hex, Brass, Nickel, PK25 (Z0209)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81420)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U01200.050.0225)
- QUIKDRIVE #9 x 1-3/4in Subfloor Screws T-25 (HCKWSV134S)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- QUIKDRIVE #9 x 3in Subfloor Screws T-25 (WSV3S)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0200)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02878)
- HILLMAN Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5763)
- Quikdrive Wood Screws