Shop All Self-Drilling Screws
Quikdrive
#10 x 2-1/4in Sheathing to Steel Screw
Mfr # CBSDQ214S
Zoro # G311633307
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quikdrive
- MFR # CBSDQ214S
- Zoro # G311633307
- Country of Origin China
- Category Self-Drilling Screws
Description
QuikDrive CBSDQ214S #10 x 2-1/4in Sheathing to Steel Screw 1000ctThis screw is used for securing sheathing to cold-formed steel recommended thicknesses: 16 and 18 ga.. Key FeaturesRibbed flat head with nibs for easy countersinking#2 undersized square drive driver bit in each box; replacement bit model BIT2SU#2 drill point with wingsQuik Guard1/4 coatingCurved collationCBSDQ screws may be used as prescribed by the codes for shear walls and diaphragms as described in AISI S240, S400 and S213.ApplicationsSheathing to cold-formed steel recommended thicknesses: 16 and 18 ga. WarningIndustry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Accordingly, use this product in dry, interior, and noncorrosive environments only. Specifications: Coating/MaterialQuik Guard1/4 CoatingScrew Size#10Length in.2 1/4Head Diameter in.0.322Drive Type#2 Square, UndersizedHead TypeRibbed Flat HeadTPI16Point TypeDrill PointPoint Size2Compatible ToolsQuik Drive1/4 PRO250G2, Quik Drive1/4 PRO300SG2Packaging Qty.1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Aluminum, 3 PK (39796)
- ZORO SELECT Carriage Bolt, 3/8-16, 1In, LCS, Zinc, PK500 (B08305.037.0100)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (N2002-2-1/4)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62984)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 145 PK (09804)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- DAGGERZ Self-Drilling Screw, #12 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (FPSDZ1220)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (51655)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Galvanized Steel Hex Head Hex Drive, 52 PK (51243)
- Quikdrive Self-Drilling Screws