Shop All Deck Screws
Quikdrive
#10 x 2-1/2in T-25 Collated Decking Screw
Mfr # DSVT212S
Zoro # G911577995
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # DSVT212S
- Zoro # G911577995
- Country of Origin China
- Category Deck Screws
Description
QuikDrive DSVT212S #10 x 2-1/2in T-25 Collated Decking Screw 1000ctThe Deck-Drive DSV Wood screw is a powerful fastening solution for preservative-treated decking applications. With its under-head nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into todayfts wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our Quik Drive1/4 auto-feed screw driving system, DSV screws are also offered in a variety of sizes to fasten fascia and trim.Key FeaturesLow-torque threadsRibbed-head design countersinks easily and provides a clean, finished appearanceHigh-low threads with Type-17 point provides fast startsOptimized threads for lumberQuik Guard1/4 coating provides corrosion resistance for exterior and certain preservative-treated wood applicationsMeets the performance requirements of ICC-ES AC257 exposure conditions 1 and 3Colors to blend in with most woodsApplicationsPreservative-treated decking and exterior wood-to-wood applications Specifications: Coating/MaterialQuik Guard1/4 CoatingScrew Size#10Length in.2 1/2Drive TypeT25 6-LobeHead TypeRibbed Flat HeadThread TypeVariable Thread DesignPoint TypeHigh-Low Threaded TipColorTanCompatible ToolsQuik Drive1/4 PRO250G2, Quik Drive1/4 PRO300SG2Packaging Qty.1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 36 PK (61935)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/4 in Key Size, D SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00D)
- ZORO SELECT #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0125)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Aluminum Body, 50 PK (TAC1618.1-50)
- QUIKDRIVE #10 x 3in T-25 Tan Collated Decking Screw (DSVT3S)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (51174)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSHG)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Steel, Trim Head, Torx Drive, 540 PK (19159)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- SIMPSON STRONG-TIE 50PK 10x15 BLK Screws (SD10112DBBR50)
- FASTENMASTER Deck Screw, #9 x 2-3/4 in, Trim Head, Torx Drive, 75 PK (FMCTXT234-RY50G)
- Quikdrive Deck Screws