Shop All Drywall Screws
Quikdrive
#10 x 1-5/8in Tile Underlayment Screw
Mfr # CB3BLG158S
Zoro # G811633395
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # CB3BLG158S
- Zoro # G811633395
- Country of Origin China
- Category Drywall Screws
Description
QuikDrive CB3BLG158S #10 x 1-5/8in Tile Underlayment Screw 1500ctThe CB3BLG is designed for dense fiber-cement-to-wood applications. This collated screw is used with the Quik Drive1/4 PROLDHG2 underlayment/backerboard system. The coarse-threaded CB3BLG screw features a design ideal for countersinking to provide a clean, concealed finish.Key Features 0.375in ribbed wafer head with nibs for easy countersinking #3 undersized square drive driver bit in each box; replacement bit model BIT3SU Coarse threads Type-17 point C-3 mechanically galvanized coating Straight collation ApplicationsDense fiber-cement board to wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Steel, Plain, 20 PK (68642)
- HELI-COIL DIVISION Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric (HE5546-6)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.9999)
- L.H. DOTTIE Coupling Nut, 1/2''-3/8'', Steel, Zinc Plated, 1-1/4 in Lg, 50 PK (RRC32)
- QUIKDRIVE #6 x 1-7/8in Fine Thread Drywall-to-Steel Screws (DWFSD178PS)
- ZORO SELECT Drywall Screw, #6 x 2-3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0644CPG)
- SABERDRIVE Drywall Screw, #9 x 1-5/8 in, Steel, Torx Drive, 108 PK (54902)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Torx Drive, 2000 PK (0832CTG)
- NEWPORT FASTENERS Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (377792)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK (07436)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620YPGZ)
- Quikdrive Drywall Screws