Shop All Drywall Screws
Quikdrive
#10 x 1-1/4in Tile Underlayment Screw
Mfr # CB3BLG114S
Zoro # G511633466
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikdrive
- MFR # CB3BLG114S
- Zoro # G511633466
- Country of Origin China
- Category Drywall Screws
Description
QuikDrive CB3BLG114S #10 x 1-1/4in Tile Underlayment Screw 1500ctThe CB3BLG is designed for dense fiber-cement-to-wood applications. This collated screw is used with the Quik Drive1/4 PROLDHG2 underlayment/backerboard system. The coarse-threaded CB3BLG screw features a design ideal for countersinking to provide a clean, concealed finish.Key Features 0.375in ribbed wafer head with nibs for easy countersinking #3 undersized square drive driver bit in each box; replacement bit model BIT3SU Coarse threads Type-17 point C-3 mechanically galvanized coating Straight collation ApplicationsDense fiber-cement board to wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M20C50KCS)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (900610-20)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (296664)
- HOMECARE PRODUCTS 9 x 3 in. T25 Bugle 5 lbs Head Exterior Bronze Deck Screw (HO2103470)
- QUIKDRIVE #6 x 1-7/8in Fine Thread Drywall-to-Steel Screws (DWFSD178PS)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 504 PK (54880)
- DURASPIN Drywall Screw, #8 x 2 in, Steel, Wafer Head Square Drive, 1000 PK (08G200WTWFWS)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0600)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- Quikdrive Drywall Screws