Shop All Gauze & Dressings
Quikclot
Combat Gauze, White, 4yd L, 3"W
Mfr # 30-0109
Zoro # G4335345
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Package Type Packet
- Material Cotton
- Waterproof No
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikclot
- MFR # 30-0109
- Zoro # G4335345
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 4 yd |
Dressing Width | 3 in |
Package Width | 5 1/2 in |
Package Height | 5 in |
Dressing Length | 4 yd |
Package Length | 5/8 in |
Description
Combat Gauze, Dressing Length 4 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 in, Package Width 5 1/2 in, Package Length 5/8 in, Compatible Manufacturer Part Number 80-0168, 80-0498, 80-0499, 80-0501, 80-0565, 80-0859, 80-0870, 85-0834, 85-3131, 85-3132
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- AKOL CARE Manicure set, 10 pcs (Black) (AK-MANI-BLK-10)
- DYNAREX Dynarex Side Style One Arm Walker (10164)
- HCS Blood Pressure Unit, Mobile, Arm (HCS9018MS)
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0063)
- QUIKCLOT Gauze Pad, White, 4-1/2" L, 1/2" W, Sterile, Standards: FDA (5020-0026)
- QUIKCLOT Gauze Pad, White, 1/2"L, 4 1/2"W (5020-0025)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0039)
- DYNAREX Surgical Gauze Sponge 2"x 2" 8 Ply (3222)
- DYNAREX Dynarex Wood Cotton Tipped Applicators, Non-Sterile, 6inL, 10000 Pcs (4302)
- Quikclot Gauze & Dressings