Shop All Gauze & Dressings
Quikclot
Combat Gauze, Green, 4yd L, 3"W
Mfr # 30-0039
Zoro # G4335896
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Waterproof No
- Color Green
- Material Cotton
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikclot
- MFR # 30-0039
- Zoro # G4335896
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 4 yd |
Package Width | 5 1/2 in |
Package Length | 5/8 in |
Dressing Length | 4 yd |
Package Height | 5 in |
Dressing Width | 3 in |
Description
Combat Gauze, Dressing Length 4 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 in, Package Width 5 1/2 in, Package Length 5/8 in, Compatible Manufacturer Part Number 80-0985, 85-0048, Compatible Grainger Part Number 55MW64, 55MW72, Standards EN ISO 13485:2016, Latex Content Latex Free, Dressing Color Green, Dressing Material Gauze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Medi-Lyte, Tablet, PK500 (03013)
- DYNAREX Adhesive Bandage, Tan, 3X1", PK2400 (3612)
- NEOSPORIN Ointment, 1 oz. (JOJ23737)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- QUIKCLOT Gauze Pad, White, 1/2"L, 4 1/2"W (5020-0025)
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- QUIKCLOT Combat Gauze, White, 4yd L, 3"W (30-0109)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0063)
- QUIKCLOT Gauze Pad, White, 4-1/2" L, 1/2" W, Sterile, Standards: FDA (5020-0026)
- FIRST AID ONLY Bandage, Cloth, 6-1/2 in. L, PK12 (J616)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- Quikclot Gauze & Dressings