Shop All Gauze & Dressings
This Product is Discontinued
Quikclot
Bleeding Control Dressing, White, 1 1/4yd (Discontinued)
Mfr # 30-0164
Zoro # G4333577
This Product is Discontinued
Key Features
- Standards EN ISO 13485:2016
- Package Type Packet
- Color White
- Sterile/Non-Sterile Sterile
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quikclot
- MFR # 30-0164
- Zoro # G4333577
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 1 19/64 yd |
Dressing Length | 1 1/4 yd |
Package Length | 1/2 in |
Package Height | 5 in |
Dressing Width | 3 in |
Package Width | 3 1/2 in |
Description
Bleeding Control Dressing, Dressing Length 1 1/4 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 in, Package Width 3 1/2 in, Package Length 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards EN ISO 13485:2016, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.