Shop All Playground Equipment
Quik Shade
Quik Shade 167599DS 10 x 10 ft. ST100 Straight Leg Canopy - Gray & Black
Mfr # 167599DS
Zoro # G404011258
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Shade
- MFR # 167599DS
- Zoro # G404011258
- UPC # 677599335136
- Country of Origin China
- Category Playground Equipment
Description
Looking for affordable, on-the-go shade protection: This Shade Tech pop-up canopy is a great solution. Assembly is comfortable thanks to push-button sliders with padded levers. The hardened rivet assembly and rigid overlapping eaves give this canopy stability and sturdiness. Features Aluminex for up to 99% protection against harmful UV rays.
Features- Sturdy and rigid 11 x 22mm overlapping eave construction
- Features push-button sliders with padded levers for a more comfortable assembly process
- 25mm legs and steel feet for more balance
- Micro-Glide PTFE (non-Stick) bearings for smoother assembly
- 190T Polyester top is water resistant and keeps you cool
- Features our Aluminex 99% UV protection
- Color: Gray & Black
- Assembled Depth (in inches): 127
- Assembled Height (in inches): 109
- Assembled Width (in inches): 127
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Starter Assembly (17 098 12-S)
- MTD Spacer Clip (731-05470)
- MAYNE Nantucket Window Box 5' - White (4832-W)
- JACKS Leg Soaker (974)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (40 Pack) (03-210-CO-40pk)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Green (QI004076.GN)
- PLAYBERG Plastic Double Glider Playground 2 Person Swing, Green (QI003582G)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk-Blue/White Speckled (04-128-BW-150PK)
- SIMPLAY3 Total Defense Mailbox Shield (419110-01)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 1 Pack (04-127-CO-1pk)
- PLAYBERG Hanging Adjustable Ball Round Swing, Inflatable Heavy Duty Rubber Round Swing Ball, Pump Included (QI004559.RD)
- Quik Shade Playground Equipment