Shop All Tents
Quik Shade
Quik Shade 167540DS SOLO64 10 x 10 ft. Slant Leg Canopy; Khaki Cover - Gray Frame
Mfr # 167540DS
Zoro # G503893267
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quik Shade
- MFR # 167540DS
- Zoro # G503893267
- UPC # 677599334443
- Country of Origin China
- Category Tents
Description
Quik Shade's Solo Steel 64 Canopy is an attractive slant leg canopy that shades up to 5 people and provides up to 64 sq. ft. of shade. This top of the line, high quality pop-up canopy is portable and made from durable and top quality materials. With infinite height positions, you'll choose the canopy height that fits your needs. Easy one person assembly!
Features- Water-Resistant
- SOLO64 Slant Leg Canopy
- Style: Pent
- Material: Polyester 150 Denier
- Frame Color: Gray
- Color: Khaki
- Size: 10 x 10 ft.
- Rib Tubing Diameter: 1.26 in.
- Total Storage Area: 96.69 sq. ft.
- Total Storage Volume: 573.84 cu. ft.
- Assembly Required: Yes
- Wall Height: 78 in.
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 1 Pair (RGWMKR)
- KOHLER Kit Extended Oil Fill (17 755 33-S)
- SPRINGER MAGRATH Livestock Prod Shaft (34SA)
- STENS Starter Rope #7 Solid Braid; 146-931 100' (146-931)
- LANDSCAPERS SELECT Bags Garden Pvc Pop-Up 27Hx22D (GB-6001-3L)
- PIONEER TOOL & FORGE Pioneer Tool & Forge 2518B 0.62 x 18 in. Bare Hooked Canopy Tent Stake; Pack Of 25 (777026)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Red (485219WBX)
- EXPLORE SCIENTIFIC Skid Steer Tent (88-70100)
- SHAX Lightweight Tent, Lime, 10 x 10 ft. (6010)
- KAMP-RITE TENT COT Privacy Shelter with Shower, 60"L x 60"W (PS114)
- MOOSE COUNTRY GEAR Moose Country Gear BC6 Basecamp 6 Person 4 Season Tent (BC6)
- Quik Shade Camping Equipment