Shop All Tents
Quik Shade
Quik Shade 167539DS SOLO50 9 x 9 ft. Slant Leg Canopy; Khaki Cover - Gray Frame
Mfr # 167539DS
Zoro # G303893276
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quik Shade
- MFR # 167539DS
- Zoro # G303893276
- UPC # 677599334436
- Country of Origin China
- Category Tents
Description
Quik Shade's Solo Steel 50 Canopy is an attractive slant leg canopy that shades up to 4 people and provides up to 50 sq. ft. of shade. This top of the line, high quality pop-up canopy is portable and made from durable and top quality materials. With infinite height positions, you'll choose the canopy height that fits your needs. Easy one person assembly!
Features- Water-Resistant
- SOLO50 Slant Leg Canopy
- Style: Pent
- Material: Polyester 150 Denier
- Frame Color: Gray
- Color: Khaki
- Size: 9 x 9 ft.
- Rib Tubing Diameter: 1.1 in.
- Total Storage Area: 70.84 sq. ft.
- Total Storage Volume: 814.11 cu. ft.
- Assembly Required: Yes
- Wall Height: 73 in.
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRIS Fits 2 And 212 Strainer Waste Assembly 11 Center To Center (65JN101203A)
- LEWIS LIFETIME TOOLS Sod PluggerPlanter (SP-33)
- ECHO Replacement Bar, 12 in.L, 45 Links (12A0CD3745C)
- MR BAR B Q PRODUCTS GZ Propane Tank Gauge (03003YTC)
- CUTSHAW INDUSTRIES 12" Hook Stake, Black (62512BBK)
- COLEMAN 6-Person Skydome™ Camping Tent - Evergreen (2154639)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Green (536564YHV)
- LASTPLAY 2000016445 12 in. Metal Tent Stake - 4 Pack (LA134769)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- MOOSE COUNTRY GEAR I Beach Tent Green (MAU)
- COLEMAN Coleman 8038662 7 x 5 x 4 ft. Skydome Tent (8038662)
- Quik Shade Tents