Shop All Tents
Quik Shade
Quik Shade 167526DS SOLO100 10 x 10 ft. Straight Leg Canopy; Midnight Blue Cover - Gray Frame
Mfr # 167526DS
Zoro # G903893300
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quik Shade
- MFR # 167526DS
- Zoro # G903893300
- UPC # 677599334306
- Country of Origin China
- Category Tents
Description
Quik Shade's Solo 100 Canopy is an attractive straight leg canopy that shades up to 8 people and provides up to 100 sq. ft. of shade. This top of the line, high quality pop-up canopy is portable and made from durable and top quality materials. With infinite height positions, you'll choose the canopy height that fits your needs. Easy one person assembly!
Features- Water-Resistant
- SOLO100 Straight Leg Canopy
- Style: Pent
- Material: Polyester 150 Denier
- Frame Color: Gray
- Color: Midnight Blue
- Size: 10 x 10 ft.
- Rib Tubing Diameter: 1.4 in.
- Total Storage Area: 106.78 sq. ft.
- Total Storage Volume: 370.67 cu. ft.
- Assembly Required: Yes
- Wall Height: 87.5 in.
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Asm (753-08380)
- RUGG 1 Pattern High Pressure Brass Hose Nozzle (W621A)
- JAMESON 13" Hand to Pole Saw (HSPS-13TE-O)
- ILC Replacement For Ezgo / Cushman / Textron 652164 (Ezgo / Cushman / Textron 652164)
- VICTOR Terro Flea Trap, 3PK (VI7913)
- LEISURE SPORTS Beach Tent Sun Shelter, Sport Umbrella, UV Protection, Zip Up Porch for Privacy, Families/Kids/Baby (514771BEY)
- NAPIER Napier Sportz Truck Tent - Compact Regular Bed (57044)
- GIGA TENTS Therma Chill Collapsible Organizer, Camo (AC 017Camo)
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly, Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Orange) (814178LRC)
- PIONEER TOOL & FORGE Pioneer Tool & Forge 2518BP 0.62 x 18 in. Hooked Canopy Tent Stake (777063)
- KING CANOPY 10 x 20 ft. White Frame Instant Pop Up Tuff Tent with Blue Cover (TTSHAL20BL)
- Quik Shade Tents