Shop All Tents
Quik Shade
Quik Shade 167504DS ST144 12 x 12 ft. Straight Leg Canopy; Blue Cover - Black Frame
Mfr # 167504DS
Zoro # G503893366
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Shade
- MFR # 167504DS
- Zoro # G503893366
- UPC # 677599334085
- Country of Origin China
- Category Tents
Description
Shade Tech affordable, quality canopy offers reliable shade where you need it with this reliable straight leg pop-up canopy. Features 3 height positions for variations, a rigid eave construction and shade up to 144 sq. ft. Our Aluminex fabric offer 99% UV protection and the push button sliders with padded levers make this canopy easy to assemble.
Features- Water-Resistant
- ST144 Straight Leg Canopy
- Style: Pent
- Material: Polyester 190T
- Frame Color: Black
- Color: Blue
- Size: 12 x 12 ft.
- Rib Tubing Diameter: 0.98 in.
- Total Storage Area: 173.36 sq. ft.
- Total Storage Volume: 1274.11 cu. ft.
- Assembly Required: Yes
- Wall Height: 84 in.
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANYON COOLERS Cooler, Mule 30 White Marble (M30WM)
- BRIGGS & STRATTON Air Filter (394019S)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722510)
- AFTERMARKET Fits John Deere MT Seat Cushions (7257-KM)
- WAKEMAN Pop Up Beach Tent - Fits 2 People - Sun Shelter with UV Protection and Ventilation by Blue (75-CMP1105)
- COGHLANS Silver Tent Stakes 0.250 in. W X 12 in. L (9813)
- LEISURE SPORTS Leisure Sports Enclosed Screen Tent- 14 Feet x 12 Feet (551950XKL)
- SNOW JOE Bliss Hammocks PopUp Beach Tent W Carry Bag (BHT-A39-BY)
- KAMP-RITE TENT COT Insect Protection System, Tan, 78inLx38inH (KR-IPS)
- GIGA TENTS Cooper 2 Tent (BT 016)
- NAPIER Napier 19100 10 x 10 ft. Backroadz SUV Tent (19100)
- Quik Shade Camping Equipment